TEMPERATURE REDUCTION SPRAY 236 g
890.001200
- UNSPSC 23271801
0890001200083 1
0890001200083 1
Delivery
In stock delivery from our warehouses.
A non-flammable freezer spray for universal use in repair and assembly work and for troubleshooting.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 8:28 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 8:28 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 236 g |
| EAN | 4056807671031 |
Features
| Essential for tracing electrical faults and for troubleshooting equipment parts with temperature-sensitive components. |
| Ideal for removal of chewing gum residue, animal excrement and candle wax residue. |
| Evaporates completely without leaving any residue on the treated surface. |
| Good material compatibility with the most common substrates. (Compatibility test is recommended for best results) |
| Application on live electrical parts is only recommended at low voltages [<50V (AC) and <120V (DC)]. In all other cases ensure that the electrical system in question is completely disconnected from the power supply. |
| Spray at a distance of 2cm-8cm (1” – 3”) directly onto the area to be treated. |
| There is no risk of explosion or fire under practical application conditions. |